Zoro Homepage

General Purpose Headlamp, LED, Black Body

  • Mfr # 61306

  • Zoro # G3366960


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Ion
Includes
Rechargeable battery, 120V AC USB Adapter TYPE A, Elastic headstrap, Rubber hard hat strap
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61306
Zoro #
G3366960
UPC #
080926613065
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.2 in
Flashlight Battery Size
Proprietary
Alternate Battery Size
18650
Body Diameter
1 1/4 in
Overall Width
4 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Length
4.03

Details

Item
ProTac HL® USB Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Ion
Includes
Rechargeable battery, 120V AC USB Adapter TYPE A, Elastic headstrap, Rubber hard hat strap
Rechargeable
Yes
Lumens
1000/400/65
Mounting Type
Head Strap
Safety Rated
Not Safety Rated
Battery Burn Time
1.5/2.75/20 hr
Water Penetration Rating
IPX4
Switch Type
Push Button
Number of Batteries
1
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Special Light Output Mode
No Special Light Output
Lamp Life
50,000 hr
Drop Rating
2-meter
Bulb Technology
LED
Flashlight Beam Type
Fixed
Green Environmental Attribute
Product is Rechargeable
Flashlight Body Material
Aluminum
Beam Distance
232/147/60 m
Lens Material
Glass
Maximum Lumens Output
1,000
Run Time on High Setting
1.5 hr
Batteries Included
Yes
Replacement Lamp
No
Peak Beam Intensity
13,500 cd
Weight with Batteries
8.1 oz
Lighting Technology
LED
Flashlight Grouping Type
Headlamp
Lamp Type
Led
Casing Material
Aircraft Aluminum
Maximum Run Time
24 hr
Special Features
Charging Indicator Light, Multifuel, TEN-TAP Programmable Switch
Series
ProTac
Head Strap Style
Over the Head
Run Time Levels
1.5 hr, 2.75 hr, 20 hr
Charging Time
5 hr
Special Operating Modes
No Special Light Output
Includes Batteries
Yes
Application
Consumer, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
Beam Color
White
Beam Pattern
Spot
Features
Gasket Sealed, TEN-TAP Programmable Switch
Switch Location
Head
Maximum Beam Distance
232 m
Run Time at Maximum Brightness
1.5 hr
Body Material
Aluminum
Maximum Brightness
1,000 lm
Head Tilt Angle
90 Degrees
Battery Chemistry
Lithium Ion
Beam Focus
Fixed
Beam Intensity Levels
900 cd, 5,400 cd, 13,500 cd
IP Rating
IPX4
Beam Distance Levels
60 m, 147 m, 232 m
Includes Charger
Yes
Resistance Properties
Impact Resistant, Water Resistant
Mount Type
Head Strap
Number of Light Output Modes
3
Head Adjustability
Rotates Horizontally
Battery Location
Front
Strap Material
Elastic, Rubber
Brightness Levels
65 lm, 400 lm, 1,000 lm

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 232 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Series ProTac, Weight with Batteries 8.1 oz, Alternate Battery Size 18650, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.