Zoro Homepage

General Purpose Headlamp, LED, Yellow Body

  • Mfr # 61700

  • Zoro # G3367198


product price: $28.39
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61700
Zoro #
G3367198
UPC #
080926617001
Country of Origin
China

Dimensions

Body Dia.
0.75 in
Manufacturers Warranty Length
2 yr
Flashlight Battery Size
Proprietary
Overall Length
2 3/4 in
Body Diameter
3/4 in
Overall Width
3/4 in
Overall Height
1 1/8 in
Battery Size
Proprietary
Manufacturer Warranty Length
2 yr
Length
2.7

Details

Item
Bandit® Headlamp
Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
Lumens
180/35
Lamp Life
50,000 hr
Drop Rating
2-meter
Special Light Output Mode
Beacon
Run Time on High Setting
2 hr
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Water Penetration Rating
IPX4
Flashlight Body Material
Polycarbonate
Battery Burn Time
2/9.5 hr
Lighting Technology
LED
Switch Type
Push Button
Number of Batteries
1
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Weight with Batteries
1.4 oz
Mounting Type
Head Strap
Batteries Included
Yes
Green Environmental Attribute
Product is Rechargeable
Replacement Lamp
No
Flashlight Beam Type
Flood
Maximum Lumens Output
180
Peak Beam Intensity
180 cd
Bulb Technology
LED
Run Time at Maximum Brightness
2 hr
Beam Intensity Levels
35 cd, 180 cd
Features
Beam doesn't Bounce, Low-Profile Design
Includes Charger
Yes
Battery Location
Front
Beam Color
White
Brightness Levels
35 lm, 180 lm
Charger Style Included
USB Cord
Application
Automotive, Consumer, Fire and Rescue, Hardware/Tool, Law Enforcement, Sporting Goods
Battery Chemistry
Lithium Polymer
Resistance Properties
Impact Resistant, Weather Resistant
Maximum Beam Distance
Not Rated
Special Features
Battery Indicator Light, Charging Indicator Light
Special Operating Modes
Beacon
Beam Pattern
Flood
Charging Time
2.5 hr
Series
Bandit
Head Adjustability
Pivots Horizontally
Head Strap Style
Around the Head
Maximum Brightness
180 lm
Includes Batteries
Yes
Switch Location
Head
Body Material
Polycarbonate
Run Time Levels
2 hr, 9.5 hr
Number of Light Output Modes
2
IP Rating
IPX4
Mount Type
Hat Clip, Head Strap
Beam Focus
Fixed
Maximum Run Time
9.5 hr
Strap Material
Elastic

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance Not Rated, Maximum Brightness 180 lm, Run Time at Maximum Brightness 2 hr, Series Bandit, Weight with Batteries 1.4 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.