Zoro Homepage

General Purpose Spotlight, LED, Black

  • Mfr # 44902

  • Zoro # G4626422


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Lamp Type
Led
Includes
12V DC Power Cord, Wrist Lanyard
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid-State Power Regulation Provides Maximum Light Output Throughout Battery Life, Operates Using Battery or 12V DC Power Cord, Removable Lanyard, Water Resistant
Peak Beam Intensity
100,000 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44902
Zoro #
G4626422
UPC #
080926449022
Country of Origin
China

Dimensions

Length
6.75
Cord Length
7 ft
Body Dia.
3.5 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
C
Diameter
3.5"
Battery Size
C
Height
7.1"
Overall Height
7 1/8 in
Overall Length
6 3/4 in
Body Diameter
3 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Waypoint® Spotlight
Lamp Type
Led
Includes
12V DC Power Cord, Wrist Lanyard
Features
Integrated Stand for Hands-free Scene Lighting, LED Solid-State Power Regulation Provides Maximum Light Output Throughout Battery Life, Operates Using Battery or 12V DC Power Cord, Removable Lanyard, Water Resistant
Peak Beam Intensity
100,000 cd
Flashlight Battery Type
Alkaline
Flashlight Body Material
Polycarbonate
Lighting Technology
LED
Body Color
Black
Lamp Life
50,000 hr
Lumens Range
450 to 750
Special Light Output Mode
No Special Light Output
Flashlight Grade
Industrial
Standards
Meets Applicable European Community Directives
Safety Rated
Not Safety Rated
Switch Type
Trigger
Water Penetration Rating
IPX4
Light Output Modes
High, Low
Lumens
550/40
Maximum Lumens Output
550
Number of Batteries
4
Rechargeable
No
Beam Distance
625/178m
Weight with Batteries
1.8 lb
Battery Burn Time
10/82 hr
Cord Type
12V DC
Flashlight Grouping Type
Spotlight
Batteries Included
No
Run Time on High Setting
10 hr
Replacement Lamp
None
Lens Material
Polycarbonate
Bulb Technology
LED
Battery Chemistry
Alkaline
Beam Pattern
Spot
Cord Voltage
12 V DC
Includes Secondary Light
No
Maximum Beam Distance
625 m
Series
Waypoint®
Hazardous Location Specification
Not Rated
Maximum Run Time
82 hr
Special Operating Modes
Strobe
Maximum Brightness
550 lm
Run Time Levels
10 hr, 82 hr
IP Rating
IPX4
Includes Charger
Yes
Beam Color
White
Run Time at Maximum Brightness
10 hr
Beam Focus
Fixed
Beam Intensity Levels
7,900 cd, 100,000 cd
Switch Location
Handle
Includes Batteries
No
Power Source
Battery
Body Material
Polycarbonate
Special Features
Integrated Hands Free Stand; Signal Strobe
Handle Shape
Pistol Grip
Brightness Levels
40 lm, 550 lm
Drop Rating
1-meter
Charger Style Included
DC Charger Cord
Resistance Properties
Impact Resistant, Water Resistant
Number of Light Output Modes
2
Hands Free Capable
Yes
Beam Distance Levels
178 m, 625 m

Description

Spotlight, Battery Size C, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Includes Charger Yes, Body Color Black, Body Material Polycarbonate, Maximum Beam Distance 625 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 10 hr, Number of Light Output Modes 2, Charger Style Included DC Charger Cord, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 1 m, Handle Shape Pistol Grip, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.