Shop All Headlamps
Streamlight
Indst Headlamp, PolyCarb, Yellow, 180lm
Mfr # 61716
Zoro # G5322957
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 180/35
- Flashlight Battery Size Proprietary
- Body Color Yellow
- Number of Batteries 1
Product Information
- Brand Streamlight
- MFR # 61716
- Zoro # G5322957
- UPC # 080926617162
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Manufacturers Warranty Length | 2 yr |
Body Dia. | 0.97 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | 2 yr |
Overall Length | 2 3/4 in |
Overall Width | 1 in |
Overall Height | 1 1/4 in |
Body Diameter | 1 in |
Details
Description
Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance Not Rated, Maximum Brightness 180 lm, Run Time at Maximum Brightness 4.5 hr, Series Bandit Pro, Weight with Batteries 1.6 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- SATCO 26W-32W-42W 4-Pin Socket - G24Q-3 And GX24Q-4 Base - Bottom Screw Down - Vertical Mount (90/1786)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- STREAMLIGHT Headlamp, 180/35 lm, Yellow Body, LED (61703)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61306)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- MILWAUKEE TOOL MILWAUKEE HEADLAMP (2103)
- Streamlight Headlamps