Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Headlamp, Thermal Plastic, Yellow, 250lm

  • Mfr # 61460

  • Zoro # G0780564


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Ion
Includes
Rechargeable battery, 120V AC charge cord, Elastic headstrap, Rubber hard hat strap, 3M® Dual Lock® fasteners
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61460
Zoro #
G0780564
UPC #
080926614604
Country of Origin
China

Dimensions

Length
1.75
Body Dia.
1.72 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
Proprietary
Flashlight Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Width
3 1/4 in
Body Diameter
1 3/4 in
Overall Height
1 3/4 in

Details

Item
USB HAZ-LO® Headlamp
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Ion
Includes
Rechargeable battery, 120V AC charge cord, Elastic headstrap, Rubber hard hat strap, 3M® Dual Lock® fasteners
Rechargeable
Yes
Lumens
250/190/120
Run Time on High Setting
7 hr
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, CL 1, Class I, II, Class III, Division 1, Groups A, B, C, D, E, F, G, IIC, Meets applicable United Kingdom and European Community Directives, T-Code: T4, Zn 0
Peak Beam Intensity
2,000 cd
Flashlight Body Material
Thermoplastic
Special Light Output Mode
No Special Light Output
Number of Batteries
1
Lighting Technology
LED
Safety Rating
Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL 1, Zn 0, IIC, T-Code: T4
Water Penetration Rating
IP67
Lens Material
Polycarbonate
Batteries Included
Yes
Switch Type
Push Button
Weight with Batteries
4.1 oz
Maximum Lumens Output
250
Safety Rated
Not Safety Rated
Bulb Technology
LED
Drop Rating
2-meter
Body Material
Thermoplastic
Beam Distance
89/19/19 m
Lamp Life
50,000 hr
Battery Burn Time
7/7.5/13 hr
Green Environmental Attribute
Product is Rechargeable
Switch Location
Head
Beam Pattern
Spot, Flood
Run Time Levels
7 hr, 13 hr
Mount Type
3M Dual Lock, Head Strap
Head Strap Style
Around the Head
Special Features
Charging Indicator Light
Features
Unbreakable Lens
IP Rating
IP67
Battery Location
Front
Application
Automotive, Consumer, Fire and Rescue, Law Enforcement, Safety, Sporting Goods
Charging Time
4.5 hr
Number of Light Output Modes
3
Head Adjustability
Pivots Horizontally
Special Operating Modes
No Special Light Output
Resistance Properties
Impact ResistantWater Resistant
Includes Charger
Yes
Run Time at Maximum Brightness
6.25 hr
Includes Batteries
Yes
Maximum Beam Distance
89 m
Battery Chemistry
Lithium Ion
Series
HAZ-LO
Beam Focus
Adjustable
Maximum Brightness
250 lm
Brightness Levels
120 lm, 190 lm, 250 lm
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Intrinsically Safe
Yes
Includes Secondary Light
Yes
Strap Material
Elastic, Rubber
Maximum Run Time
13 hr
Beam Distance Levels
19 m, 89 m
Beam Color
White
Beam Intensity Levels
90 cd, 2,000 cd

Description

Rechargeable Safety-Rated Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Yellow, Body Material Thermoplastic, Number of Light Output Modes 3, Maximum Beam Distance 89 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 6.25 hr, Series HAZ-LO, Weight with Batteries 4.1 oz, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.