This item is Discontinued.

Streamlight Industrial Headlamp, PolyCarb, Black, 200lm 61432

Industrial Headlamp, PolyCarb, Black, 200lm (Discontinued)

  • Mfr # 61432
  • Zoro # G0780528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61432
Zoro #
G0780528
UPC #
080926614338
Country of Origin
China

Dimensions

Body Dia.
1.44 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
2 yr
Battery Size
Proprietary
Overall Width
1 1/2 in
Body Diameter
1 1/2 in
Manufacturer Warranty Length
2 yr
Overall Length
1 3/8 in
Overall Height
1 3/8 in

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Elastic Strap, Hat Clip, Rechargeable battery, USB cord
Rechargeable
Yes
Lumens
200/95
Run Time on High Setting
2 hr
Weight with Batteries
1.5 oz
Flashlight Body Material
Polycarbonate
Lamp Life
50,000 hr
Battery Burn Time
2/4 hr
Lens Material
Polycarbonate
Peak Beam Intensity
1,800 cd
Body Material
Polycarbonate
Batteries Included
Yes
Beam Distance
85/55 m
Maximum Lumens Output
200
Safety Rated
Not Safety Rated
Number of Batteries
1
Lighting Technology
LED
Drop Rating
2 m
Water Penetration Rating
IPX4
Special Light Output Mode
Beacon
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Green Environmental Attribute
Product is Rechargeable
Flashlight Beam Type
Spot
Switch Type
Push Button
Application
Automotive, Consumer, Fire and Rescue, Hardware/Tool, Law Enforcement, Sporting Goods
Features
Light Weight, Low-Profile Design, Ultra-Compact
Switch Location
Head
Charger Style Included
USB Cord
Battery Chemistry
Lithium Polymer
Special Operating Modes
Beacon
Includes Batteries
Yes
Maximum Run Time
4 hr
Resistance Properties
Impact ResistantWeather Resistant
Special Features
Charging Indicator Light
Series
QB
Beam Intensity Levels
750 cd, 1,800 cd
Head Strap Style
Around the Head
Mount Type
Hat Clip, Head Strap
Run Time Levels
2 hr, 4 hr
Head Adjustability
Pivots Horizontally
Maximum Brightness
200 lm
Beam Color
White
Battery Location
Front
Maximum Beam Distance
85 m
Includes Charger
Yes
Run Time at Maximum Brightness
2 hr
Beam Pattern
Spot
Brightness Levels
95 lm, 200 lm
Beam Distance Levels
55 m, 85 m
Strap Material
Elastic
Charging Time
3.5 hr
Beam Focus
Fixed
IP Rating
IPX4
Number of Light Output Modes
2

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 85 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 2 hr, Series QB, Weight with Batteries 1.5 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.