This item is Discontinued.

Streamlight Industrial Keychain Flashlight, LED, Tan 73007

Industrial Keychain Flashlight, LED, Tan (Discontinued)

  • Mfr # 73007
  • Zoro # G5231527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73007
Zoro #
G5231527
UPC #
080926730076
Country of Origin
China

Dimensions

Flashlight Battery Size
LR44
Length
1.47"
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.43"

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
4
Lumens Range
0 to 49
Lumens
10
Rechargeable
No
Body Color
Tan
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Light Output Modes
High
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Standards
Meets applicable European Community Directives
Battery Burn Time
8 hr.
Item
Keychain Flashlight
Special Light Output Mode
No Special Light Output
Switch Type
Twist
Lighting Technology
LED
Maximum Lumens Output
10
Lamp Life
100,000 hr.
Safety Rated
Not Safety Rated
Batteries Included
Yes
Run Time on High Setting
8 hr
Flashlight Body Material
Aluminum

Description

Keychain Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size LR44, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 8 hr, Length 1.47 in, Body Dia. 0.43 in, 10 Lumens, Lumens Range 0 to 49, Run Time on High Setting 8 hr, Maximum Lumens Output 10, Lamp Life 100,000 hr, Body Color Tan, Flashlight Body Material Aluminum, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.