This item is Discontinued.

Streamlight KNUCKLEHEAD ORANGE LIGHT ONLY RECHARGABLE 90651

KNUCKLEHEAD ORANGE LIGHT ONLY RECHARGABLE (Discontinued)

  • Mfr # 90651
  • Zoro # G302701015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90651
Zoro #
G302701015
UPC #
80926906518
Country of Origin
China

Details

Lumens
200 Lumens (High) | 63 Lumens (Low)
Run Time on High Setting
3.5 Hrs (High) | 16 Hrs (Low)
Flashlight Battery Type
NiMH
Lens Color
Orange
Number of Batteries
1
Flashlight Body Material
Nylon
Safety Rating
Yes
Water Penetration Rating
IPX4
Beam Distance
68

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.