Zoro Homepage

Penlight, Alkaline, Yellow, LED

  • Mfr # 66300

  • Zoro # G210824608


product price: $37.59
/ea

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) "AAA" Alkaline batteries, Pocket Clip
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66300
Zoro #
G210824608
UPC #
080926663008
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Body Diameter
5/8 in
Overall Length
5 7/8 in
Length
5.92
Battery Size
AAA

Details

Item
Stylus Pro® HAZ-LO® Penlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) "AAA" Alkaline batteries, Pocket Clip
Body Material
Polymer
Beam Color
White
Beam Focus
Fixed
Flashlight Battery Type
Alkaline
IP Rating
IPX7
Includes Charger
No
Maximum Brightness
105 lm
Light Output Modes
High
Peak Beam Intensity
380 cd
Series
Stylus Pro(R) HAZ-LO(R)
Number of Light Output Modes
1
Includes Secondary Light
No
Bulb Technology
LED
Lens Material
Polycarbonate
Lumens
105
Lamp Life
50,000 hr
Beam Distance Levels
39 m
Maximum Run Time
2.3 hr
Mount Type
Clip
Safety Rated
Not Safety Rated
Resistance Properties
Chemical Resistant, Impact Resistant
Switch Type
Push Button
Water Penetration Rating
IPX7
Maximum Beam Distance
39 m
Run Time at Maximum Brightness
2.25 hr
Drop Rating
2-meter
Beam Intensity Levels
380 cd
Standards
CE, Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, T-Class: T3/T4, UKCA
Battery Burn Time
2.25 hr
Features
Momentary and Constant on Operation, Replaceable Metal Pocket Clip
Battery Chemistry
Alkaline
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Beam Pattern
Flood
Switch Location
Tail
Brightness Levels
105 lm
Flashlight Body Material
Polymer Resin
Weight with Batteries
1.9 oz
Includes Batteries
Yes
Intrinsically Safe
Yes
Power Source
Battery
Lighting Technology
LED

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 39 m, Maximum Brightness 105 lm, Run Time at Maximum Brightness 2.25 hr, Weight with Batteries 1.9 oz, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.