Rolling Christmas Tree Storage Duffel Bag, 12FT Artificial Trees, Green Canvas
- Mfr # 604092KCM
- Zoro # G801715124
product price:Â
$
74.39
/ea
Key Features
Height
28 in
Width
28 in
Length
67 in
Weight
20.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604092KCM
- Zoro #
- G801715124
- UPC #
- 194189590374
- Country of Origin
- China
Dimensions
- Height
- 28 in
- Width
- 28 in
- Length
- 67 in
Details
- Weight
- 20.7 lbs
Description
The Premium Rolling Christmas Tree Bag from Hastings Home has three roller blade style wheels that allow you to transport your disassembled 12-foot tree to its storage location with ease. The soft-sided canvas bag is lined with moisture resistant PVC so it can protect your artificial Christmas tree, holiday inflatables and decorations after the season. Designed with heavy-duty handles, zippers, a clear window for viewing the contents, and built-in straps for binding your tree within the bag, this durable storage bag is built to keep your decorations looking fresh for years!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.