This item is Discontinued.

Streamlight STREAMLIGHT 85/30 Lumens, LED Yellow Headlamp 61025

STREAMLIGHT 85/30 Lumens, LED Yellow Headlamp (Discontinued)

  • Mfr # 61025
  • Zoro # G9797575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61025
Zoro #
G9797575
UPC #
080926610255
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.75 in
Manufacturers Warranty Length
Limited Lifetime
Length
2.70"
Overall Width
2 3/4 in
Body Diameter
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
85/30
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Yellow
Lumens Range
50 to 99
Number of Batteries
3
Standards
ANSI/PLATO FL 1 2016, CE Certified, European Community Directives, IECEx ETL 14.0038 II 1G Ex ia IIA T4 Ga, II 2G Ex ib IIB T4 Gb, ITS 14 ATEX 28062
Water Penetration Rating
IPx4
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
Safety Rated
Class I, Div. 1
Beam Distance
102/35 m
Batteries Included
Yes
Light Output Modes
High, Low
Drop Rating
2 m
Battery Burn Time
8/24 hr
Lamp Life
50,000 hr
Lighting Technology
LED
Flashlight Battery Type
Alkaline
Mounting Type
Strap
Safety Rating
Class I, Div. 1, Groups A,B,C,D, Class II, Div. 1, Groups E,F,G, Class III, T-Class, T4 Exia
Maximum Lumens Output
85
Peak Beam Intensity
2,600 cd
Includes
Elastic Head Strap, Rubber Headstrap
Item
Headlamp
Flashlight Body Material
Plastic
Switch Type
Push Button
Run Time on High Setting
8 hr
Weight with Batteries
5.5 oz
Focus
Fixed
Maximum Brightness
85 lm
Beam Color
White
Battery Chemistry
Alkaline
Body Material
Thermoplastic
Maximum Run Time
24 hr
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Special Features
90 Degrees tilting head
Mount Type
Head Strap
Application
Automotive, Aviation, Boating, Consumer, Emergency Medical Services, Hardware/Tool, Pest Control, Safety, Sporting Goods
Features
Unbreakable Lens
Environment
Low-Light
Beam Distance Levels
35 m, 102 m
Beam Intensity Levels
300 cd, 2,600 cd
Special Operating Modes
No Special Light Output
Includes Batteries
Yes
Resistance Properties
Impact Resistant, Water Resistant
Maximum Beam Distance
102 m
Run Time Levels
8 hr, 24 hr
Strap Material
Elastic, Rubber
Intrinsically Safe
Yes
Beam Focus
Adjustable
Head Adjustability
Adjusted
Head Tilt Angle
90 Degrees
Brightness Levels
30 lm, 85 lm
IP Rating
IPX4
Includes Charger
No

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Body Color Yellow, Body Material Thermoplastic, Maximum Beam Distance 102 m, Maximum Brightness 85 lm, Weight with Batteries 5.5 oz, Rechargeable No, Beam Focus Adjustable, Head Adjustability Adjusted, Drop Rating 2 m, Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1, Intrinsically Safe Yes, IP Rating IPX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.