Zoro Homepage

Strion Hl 120/Dc Piggyback-Blk

  • Mfr # 74778

  • Zoro # G1084472


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Battery Type
Lithium Ion
IP Rating
IPX4
Body Material
Aluminum
Beam Distance (m)
219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74778
Zoro #
G1084472
UPC #
809267477842
Country of Origin
United States

Details

Item
Strion Hl 120/Dc Piggyback-Blk
Color
Black
Battery Type
Lithium Ion
IP Rating
IPX4
Body Material
Aluminum
Beam Distance (m)
219
Lumens
615 (High); 320 (Med); 160 (Low)
Number of Batteries
1
Runtime Levels
1.25 hrs (High); 2.5 hrs (Med); 4.5 hrs (Low)

Description

Strion Hl 120/Dc Piggyback-Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.