
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66418
Zoro #
G1085084
UPC #
00794777648052
Country of Origin
China
Details
Item
Stylus Pro Reach
Color
Black
Material
Aluminum
Battery Type
Alkaline
IP Rating
IPX4
Beam Distance (m)
57
Lumens
38
Runtime Levels
8 hrs
Number of Batteries
2
Description
Stylus Pro Reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.