Zoro Homepage

SURVIVOR LED YELLOW 120/DC/SC

  • Mfr # SR90513

  • Zoro # G602134896


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Runtime levels
3.5 Hrs (High) | 13 Hrs (Low)
Lumen Levels
175 Lumens (High) | 60 Lumens (Low)
Battery Type
NiMH
Safety Rated/Intrinsically Safe
Yes
Beam Distance (m)
405
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR90513
Zoro #
G602134896
UPC #
809269051392
Country of Origin
United States

Details

Runtime levels
3.5 Hrs (High) | 13 Hrs (Low)
Lumen Levels
175 Lumens (High) | 60 Lumens (Low)
Battery Type
NiMH
Safety Rated/Intrinsically Safe
Yes
Beam Distance (m)
405
Number of Batteries
1
Water Penetration Rating
IPX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.