This item is Discontinued.

Streamlight Tactical Lantern, Halogen, Orange 45131

Tactical Lantern, Halogen, Orange (Discontinued)

  • Mfr # 45131
  • Zoro # G1454424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45131
Zoro #
G1454424
UPC #
080926451315
Country of Origin
Unknown

Dimensions

Flashlight Battery Size
6V
Length
11.50 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
6V

Details

Flashlight Grade
Tactical
Lighting Technology
Halogen
Lumens Range
100 to 249
Flashlight Body Material
Plastic
Flashlight Battery Type
Sealed Lead Acid
Rechargeable
Yes
Run Time on High Setting
9 hr
Body Color
Orange
Flashlight Beam Type
Fixed
Includes
(1) 120v AC Charge Cord, (1) 12v DC Charge Cord, Charge Rack, Shoulder Strap, Emergency Lighting Wall Sticker
Lamp Life
100 hr
Maximum Lumens Output
150
Light Output Modes
High
Lens Material
Plastic
Battery Burn Time
9 hr
Switch Type
Push Button
Batteries Included
Yes
Peak Beam Intensity
80,000cd
Flashlight Grouping Type
Lantern
Lumens
150
Weight with Batteries
7.40 lb
Replacement Lamp
3PCF1
Item
Lantern
Safety Rated
Not Safety Rated
Lamp Type
Halogen
Special Light Output Mode
No Special Light Output
Number of Batteries
1
Standards
Meets Applicable European Community Directives
Body Material
Plastic

Description

Lantern, Battery Size 6V, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Body Material Plastic, Switch Type Push Button

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.