This item is Discontinued.

Streamlight Yellow AC FC Knucklehead 90631

Yellow AC FC Knucklehead (Discontinued)

  • Mfr # 90631
  • Zoro # G002701070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90631
Zoro #
G002701070
UPC #
80926906310
Country of Origin
United States

Details

Lumens
200 Lumens (High) | 63 Lumens (Low)
Safety Rating
Yes
Number of Batteries
1
Run Time on High Setting
3.5 Hrs (High) | 16 Hrs (Low)
Flashlight Battery Type
NiMH
Water Penetration Rating
IPX4
Beam Distance
68
Flashlight Body Material
Nylon
Lens Color
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.