Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamline 1-1/2 in. x 20 ft. Copper Type L Pipe LH14020

1-1/2 in. x 20 ft. Copper Type L Pipe (Discontinued)

  • Mfr # LH14020
  • Zoro # G710080825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH14020
Zoro #
G710080825
UPC #
685768236535
Country of Origin
United States

Dimensions

Outside Dia.
1-5/8 in
Tube Length
20 ft
Tube Size
1-1/2 in

Details

Standards
ASTM B88, NSF 61, UNS
Tube Material
Copper
Item
Copper Tube
Copper Tube Type
Type L

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.