Zoro Homepage

1 in. x 60 ft. Copper Type L Coil, 60PK

  • Mfr # LS10060

  • Zoro # G509282041


product price: $1,353.99
/pk 60, $22.57/ea
Free Shipping & Returns

Key Features

Tube Length
60 ft
Copper Tube Type
Type L Soft Coil
Tube Size
1 in
Standards
ASTM B88, NSF 61, UNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS10060
Zoro #
G509282041
UPC #
685768235804
Country of Origin
United States

Dimensions

Tube Length
60 ft
Tube Size
1 in

Details

Item
Seamless Copper Tubing (Coil)
Copper Tube Type
Type L Soft Coil
Standards
ASTM B88, NSF 61, UNS

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.