Zoro Homepage

100-001NL 0.25 IPS Lead Free Valve Gate Brass

  • Mfr # 4335659

  • Zoro # G010528720


product price: $32.45
/ea

Key Features

Inlet Size
1/4 in
Outlet Size
1/4 in
Max. Pressure
200 psi
Body Material
Brass
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4335659
Zoro #
G010528720
UPC #
032888118232
Country of Origin
China

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in

Details

Max. Pressure
200 psi
Body Material
Brass
Connection Type
FNPT
Item
Gate Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.