
1/2 in. O.D. x 100 ft. Dehydrated Yellow Coated Copper Tubing, 100PK
Mfr # DY08100
Zoro # G609282040
product price:Â $772.99
/pk 100, $7.73/eaKey Features
Outside Dia.
1/2 in
Copper Tube Shape
Coil
Max. Pressure
700 psi
Tube Material
Copper/Polyethylene
Copper Tube Type
Dehydrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DY08100
Zoro #
G609282040
UPC #
685768316763
Country of Origin
United States
Dimensions
Outside Dia.
1/2 in
Details
Copper Tube Shape
Coil
Max. Pressure
700 psi
Tube Material
Copper/Polyethylene
Copper Tube Type
Dehydrated
Description
For your next HVAC, Refrigeration, or mechanical project use Mueller 1/2 in. O.D. x 100 ft. Dehydrated Yellow Coated Copper Tubing. This copper tube is manufactured for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional-looking installation. It can be used in a wide variety of situations including reclaimed water applications and the movement of natural gas.For use when copper tube is to be buried or used in a potentially aggressive environment0.025 in. minimum polyethylene coating extruded directly onto copper tube for consistent corrosion protectionContinuously marked with size, specification, and footage every 2 ft.Creates a savings on labor and ensuring a professional-looking installationMade to ASTM and NFPA standardsUse in accordance with local building codesUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.