Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. x 100 ft. Copper Type L Coil, 100PK

  • Mfr # LS04100

  • Zoro # G809282055


product price: $930.99
/pk 100, $9.31/ea
Free Shipping & Returns

Key Features

Copper Tube Type
Type L Soft Coil
Tube Size
1/2 in
Tube Length
100 ft
Tube Material
Copper
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS04100
Zoro #
G809282055
UPC #
685768236405
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Tube Length
100 ft
Outside Dia.
5/8 in

Details

Copper Tube Type
Type L Soft Coil
Tube Material
Copper
Item
Seamless Copper Tubing
Standards
ASTM B88, NSF 61, UNS

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.