Zoro Homepage
This item is Discontinued.
Streamline 28 in. Loreto Convertible Insert 350 CFM Range Hood in Brushed Stainless Steel T-4015-1-CL

28 in. Loreto Convertible Insert 350 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-4015-1-CL
  • Zoro # G812347321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4015-1-CL
Zoro #
G812347321
UPC #
789889810787
Country of Origin
China

Dimensions

Length
27.8 in
Width (In.)
11.5 in
Duct Dia.
6 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Convertible
Light Type
LED
Application
Indoor
Maximum Air Flow Capacity (CFM)
350
Switch Control Type
Push
Mounting Type
Insert
Duct Shape
Round
Exhaust Vent Location
Top
Number Of Lights
2

Description

Set the gold standard in your kitchen with our premium Streamline 28 in. Loreto Convertible Insert Range Hood in Brushed Stainless Steel. Dive into a powerful 350 CFM ventilation experience, easily adjusted with the tactile 3-speed push button control. Beneath two radiant LED lights, watch your dishes come to life, all while our stainless steel baffle filters efficiently manage grease and odors. And, thanks to the 3-prong 120-volt power cord, installation is a walk in the park. Culinary excellence meets unmatched convenience in this standout design.


  • •Overall Range Hood Dimensions: 27.8" L x 11.5" W x 11.4" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •Enjoy the flexibility of both ductless and ducted installation options, allowing you to choose the most suitable configuration for your needs
  • •Charcoal filters ARE INCLUDED, allowing for a smooth transition from ducted to ductless installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-32-STG
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (200/280/350 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 350 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 62 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.