This item is Discontinued.

Streamline 28 in. Sacchi Ductless Insert 350 CFM Range Hood in Brushed Stainless Steel T-4015-1-DL

28 in. Sacchi Ductless Insert 350 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-4015-1-DL
  • Zoro # G612347293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-4015-1-DL
Zoro #
G612347293
UPC #
789889810800
Country of Origin
China

Dimensions

Length
27.8 in
Width (In.)
11.5 in
Duct Dia.
6 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Ductless
Light Type
LED
Application
Indoor
Maximum Air Flow Capacity (CFM)
350
Switch Control Type
Push
Duct Shape
Round
Mounting Type
Insert
Exhaust Vent Location
Top
Number Of Lights
2

Description

Take your kitchen to the peak of sophistication with our top-tier Streamline 28 in. Sacchi Ductless Insert Range Hood in Brushed Stainless Steel. Dive into a powerful 350 CFM ventilation experience, effortlessly managed with the tactile 3-speed push-button control. Illuminate your culinary creations with the radiant glow of two LED lights while our stainless steel baffle filters efficiently combat grease and odors. Moreover, the included 3-prong 120-volt power cord makes installation a breeze. This exceptional design harmoniously combines culinary excellence with unmatched convenience.


  • •Overall Range Hood Dimensions: 27.8" L x 11.5" W x 11.4" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •The range hood is prepared for ductless installation out of the box.
  • •Charcoal filters ARE INCLUDED! These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-32-STG
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (200/280/350 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 350 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 62 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.