This item is Discontinued.

Streamline 30 in. Domenico Ducted Undermount 80 CFM Range Hood in Grit Black T-3208-4-DT

30 in. Domenico Ducted Undermount 80 CFM Range Hood in Grit Black (Discontinued)

  • Mfr # T-3208-4-DT
  • Zoro # G112347342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-3208-4-DT
Zoro #
G112347342
UPC #
789889810978
Country of Origin
China

Dimensions

Length
29.5 in
Width (In.)
18.9 in
Duct Dia.
5 in.

Details

Color
Matte Black
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Aluminum Mesh Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Ducted
Light Type
LED
Switch Control Type
Push
Application
Indoor
Maximum Air Flow Capacity (CFM)
80
Exhaust Vent Location
Top; Back
Mounting Type
Undermount
Duct Shape
Round; Square
Number Of Lights
1

Description

Enhance your culinary experience with our premium Streamline 36 in. Domenico Ducted Undermount Range Hood in Brushed Stainless Steel. Boasting a powerful 80 CFM airflow, it offers a 3-speed push-button control for precise ventilation tailored to your needs. An integrated LED light illuminates your cooking space, while the robust aluminum mesh filters effectively trap grease and impurities. With the convenience of a 3-prong 120-volt power cord, installation is a seamless endeavor. Marrying sleek aesthetics with unmatched performance, this range hood is the essence of modern kitchen luxury.


  • •Overall Range Hood Dimensions: 29.5" L x 18.9" W x 3.9" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •The range hood is prepared for ducted installation out of the box.
  • •Charcoal filters ARE INCLUDED, but NOT required to be used for a ducted installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-12-STP
  • •The bold grit black finish ensures that the range hood becomes a standout centerpiece in any kitchen
  • •Premium aluminum mesh filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The aluminum mesh filters are also dishwasher safe!
  • •A versatile 3-speed fan control (60/70/80 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 80 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 55 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.