This item is Discontinued.

Streamline 30 in. Fermi Ducted Wall Mount 220 CFM Range Hood in Brushed Stainless Steel T-4807-1-DT

30 in. Fermi Ducted Wall Mount 220 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-4807-1-DT
  • Zoro # G412347257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4807-1-DT
Zoro #
G412347257
UPC #
789889810671
Country of Origin
China

Dimensions

Length
29.3 in
Width (In.)
18.3 in
Duct Dia.
6 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Ducted
Light Type
LED
Maximum Air Flow Capacity (CFM)
220
Switch Control Type
Push
Application
Indoor
Duct Shape
Round
Mounting Type
Wall Mount
Exhaust Vent Location
Top
Number Of Lights
1

Description

Introducing our stunning Streamline 30 in. Fermi Ducted Wall Mount Range Hood in Brushed Stainless Steel. This modern masterpiece delivers a robust 220 CFM airflow, effortlessly controlled via a user-friendly 3-speed push button for precise ventilation tailored to your needs. The integrated LED light casts a gentle, enhancing glow for improved visibility, while the stainless steel baffle filters are poised to capture grease efficiently, simplifying the cleaning process. You can count on simplified installation with the inclusive 3-prong 120-volt power cord. Elevate your culinary space by marrying elegance with efficiency.


  • •Overall Range Hood Dimensions: 29.3" L x 18.3" W x 22.6"-36.3" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •The range hood is prepared for ducted installation out of the box.
  • •Charcoal filters ARE INCLUDED, but NOT required to be used for a ducted installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-22-STS
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (100/157/220 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 220 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 60 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.