This item is Discontinued.

Streamline 30 in. Giovanni Convertible Undermount 80 CFM Range Hood in Brushed Stainless Steel T-3367-1-CL

30 in. Giovanni Convertible Undermount 80 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-3367-1-CL
  • Zoro # G412347349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-3367-1-CL
Zoro #
G412347349
UPC #
789889810909
Country of Origin
China

Dimensions

Width (In.)
19.5 in
Length
29.5 in
Duct Dia.
5 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Aluminum Mesh Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Convertible
Light Type
LED
Switch Control Type
Push
Application
Indoor
Maximum Air Flow Capacity (CFM)
80
Exhaust Vent Location
Top; Back
Mounting Type
Undermount
Duct Shape
Round; Square
Number Of Lights
1

Description

Reimagine your culinary space with our sophisticated Streamline 30 in. Giovanni Convertible Undermount Range Hood in Brushed Stainless Steel. Its potent 80 CFM speed, easily adjusted via the 3-speed push button, ensures optimal air clarity during your cooking escapades. The precisely placed LED light amplifies your workspace, complemented by the resilience of the aluminum mesh filters for peak performance. Furthermore, the tailored 3-prong 120-volt power cord simplifies the installation process. Melding aesthetics with performance, this range hood is the chef's choice for modern kitchens.


  • •Overall Range Hood Dimensions: 29.5" L x 19.5" W x 3.9" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •Enjoy the flexibility of both ductless and ducted installation options, allowing you to choose the most suitable configuration for your needs
  • •Charcoal filters ARE INCLUDED, allowing for a smooth transition from ducted to ductless installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-12-STP
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium aluminum mesh filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The aluminum mesh filters are also dishwasher safe!
  • •A versatile 3-speed fan control (60/70/80 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 80 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 55 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.