This item is Discontinued.

Streamline 30 in. Goffredo Convertible Wall 220 CFM Mount Range Hood in Brushed Stainless Steel T-19-1-CL

30 in. Goffredo Convertible Wall 220 CFM Mount Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-19-1-CL
  • Zoro # G812347048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-19-1-CL
Zoro #
G812347048
UPC #
789889810510
Country of Origin
China

Dimensions

Width (In.)
8 in
Length
8 in
Duct Dia.
6 in.

Details

Color
Polished Chrome
Material
Polypropylene
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Convertible
Type
Trip Lever
Light Type
LED
Maximum Air Flow Capacity (CFM)
220
For Use
Tub, Tub & Shower
Application
Indoor
Switch Control Type
Electronic Push
Mounting Type
Wall Mount
Exhaust Vent Location
Top
Duct Shape
Round
Number Of Lights
1
Plumbing Part Type
Tub Complete Drain Assembly

Description

Discover the epitome of kitchen sophistication with our sleek Streamline 30 in. Goffredo Convertible Wall Mount Range Hood in Brushed Stainless Steel. Powered by a potent 220 CFM speed and controlled effortlessly by a 3-speed electronic button control, it guarantees a fresh, smoke-free environment. The integrated LED light ensures precision in every culinary creation, while the durable stainless steel baffle filters capture grease with unparalleled efficiency. Plus, with a convenient 3-prong 120-volt power cord, installation becomes a hassle-free affair. Experience unmatched performance wrapped in modern elegance.


  • •Overall Range Hood Dimensions: 29.3" L x 18.9" W x 22.6"-36.3" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •Enjoy the flexibility of both ductless and ducted installation options, allowing you to choose the most suitable configuration for your needs
  • •Charcoal filters ARE INCLUDED, allowing for a smooth transition from ducted to ductless installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-22-STS
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes.
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (100/157/220 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 220 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 60 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.