This item is Discontinued.

Streamline 30 in. Moncalieri Ductless Undermount 80 CFM Range Hood in Brushed Stainless Steel T-3367-1-DL

30 in. Moncalieri Ductless Undermount 80 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-3367-1-DL
  • Zoro # G612347262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-3367-1-DL
Zoro #
G612347262
UPC #
789889810923
Country of Origin
China

Dimensions

Length
29.5 in
Width (In.)
19.5 in
Duct Dia.
5 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Aluminum Mesh Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Ductless
Light Type
LED
Application
Indoor
Maximum Air Flow Capacity (CFM)
80
Switch Control Type
Push
Duct Shape
Round; Square
Mounting Type
Undermount
Exhaust Vent Location
Top; Back
Number Of Lights
1

Description

Elevate your kitchen with our stylish Streamline 30 in. Moncalieri Ductless Undermount Range Hood in Brushed Stainless Steel. Enjoy its robust 80 CFM speed, easily adjusted with the 3-speed push button, guaranteeing superior air quality throughout your culinary endeavors. The strategically placed LED light enhances your workspace, while the durable aluminum mesh filters ensure exceptional performance. Additionally, the customized 3-prong 120-volt power cord simplifies installation. This range hood seamlessly combines form and function, making it the top choice for modern kitchens.


  • •Overall Range Hood Dimensions: 29.5" L x 19.5" W x 3.9" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •The range hood is prepared for ductless installation out of the box.
  • •Charcoal filters ARE INCLUDED! These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-12-STP
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium aluminum mesh filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The aluminum mesh filters are also dishwasher safe!
  • •A versatile 3-speed fan control (60/70/80 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 80 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 55 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.