
3/4X60L Copper Tubing, 3/4 in, 60 ft L, Soft, Type L, Coil
Mfr # LS06060
Zoro # G709282049
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3/4 in
Copper Tube Type
Type L Soft Coil
Tube Material
Copper
Tube Length
60 ft
Standards
ASTM B88, NSF 61, UNS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS06060
Zoro #
G709282049
UPC #
685768234784
Country of Origin
United States
Dimensions
Tube Size
3/4 in
Tube Length
60 ft
Outside Dia.
7/8 in
Details
Copper Tube Type
Type L Soft Coil
Tube Material
Copper
Item
Seamless Copper Tubing (Coil)
Standards
ASTM B88, NSF 61, UNS
Description
COPPER TUBING TYPE L 3/4X60Streamline copper tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline copper tube is available in all common types including K-type, L-type, M-type and DWV. Each piece of tube is incised marked and color coded for easy, long-lasting identity. Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline copper tube the preferred and specified brand of industry professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.