Zoro Homepage
This item is Discontinued.
Streamline 36 in. Gaiola Ducted Wall Mount 220 CFM Range Hood in Brushed Stainless Steel T-12151-1-DT

36 in. Gaiola Ducted Wall Mount 220 CFM Range Hood in Brushed Stainless Steel (Discontinued)

  • Mfr # T-12151-1-DT
  • Zoro # G212347310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-12151-1-DT
Zoro #
G212347310
UPC #
789889810701
Country of Origin
China

Dimensions

Length
35.2 in
Width (In.)
18.3 in
Duct Dia.
6 in.

Details

Color
Brushed Stainless Steel
Material
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Stainless Steel Baffle Filter
Includes
Damper and Dishwasher Safe Filter included
Vent Install Type
Ducted
Light Type
LED
Application
Indoor
Switch Control Type
Push
Maximum Air Flow Capacity (CFM)
220
Duct Shape
Round
Mounting Type
Wall Mount
Exhaust Vent Location
Top
Number Of Lights
1

Description

Designed for the contemporary chef, our Streamline 36 in. Gaiola Ducted Wall Mount Range Hood in Brushed Stainless Steel is a harmonious blend of style and performance. With a powerful 220 CFM speed, easily switch between ventilation levels using the intuitive 3-speed push button. Illuminate your culinary creations under the gentle LED light, and rely on the stainless steel baffle filters to effectively tackle grease. Additionally, the included 3-prong 120-volt power cord ensures seamless and hassle-free integration into your kitchen. Prioritize both elegance and functionality in one exquisite package.


  • •Overall Range Hood Dimensions: 35.2" L x 18.3" W x 22.6"-36.3" H
  • •Crafted from high-quality and effortlessly manageable premium 430 grade stainless steel, this material exhibits excellent heat resistance and remarkable durability in the face of dents, scratches, rust, and corrosion.
  • •The range hood is prepared for ducted installation out of the box.
  • •Charcoal filters ARE INCLUDED, but NOT required to be used for a ducted installation. These filters aid in air purification, ensuring it's clean when recirculated into the kitchen space. Charcoal Filter SKU: FL-22-STS
  • •Elegant brushed steel finish seamlessly complements other kitchen hardware finishes
  • •Premium, commercial-style, stainless steel baffle filters capture grease and odor particles efficiently, leaving behind clean air in your kitchen area. The baffle filters are also dishwasher safe!
  • •A versatile 3-speed fan control (100/157/220 CFM) allows for easy and seamless adjustment based on your specific cooking needs.
  • •The range hood's 220 CFM air flow ensures ample suction power to effectively eliminate any odors or smells that may arise during cooking.
  • •With a centrifugal fan design made entirely of metal, this range hood operates both efficiently and quietly.
  • •Experience a peaceful cooking environment with noise levels kept below 60 dB at maximum speed, ensuring a quiet atmosphere in your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.