
3/8 in. x 60 ft. Coated Copper Type L Coil, 60PK
Mfr # LY03060
Zoro # G009282046
product price: $497.99
/pk 60, $8.30/ea
Free Shipping & Returns
Key Features
Tube Size
3/8 in
Outside Dia.
1/2 in
Tube Material
Copper
Tube Length
60 ft
Copper Tube Type
Type L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LY03060
Zoro #
G009282046
UPC #
685768317029
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Outside Dia.
1/2 in
Tube Length
60 ft
Details
Tube Material
Copper
Copper Tube Type
Type L
Standards
ASTM B88, NSF 61, UNS
Item
Plastic-Coated Copper Tube Coil
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.