This item is Discontinued.

Streamline 51.2 in L, 25.6 in W, Glossy White, Acrylic, Reversible N373CH-IN-CH

51.2 in L, 25.6 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N373CH-IN-CH
  • Zoro # G614430641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N373CH-IN-CH
Zoro #
G614430641
UPC #
724696645979
Country of Origin
China

Dimensions

Length
51.2 in
Width
25.6 in
Height
30.1 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Polished Chrome
Drain Location
Reversible

Description

Treat yourself to an exquisite, spa-like bathtub. We are talking about the upgraded 51in Streamline N373CH-IN-CH Soaking Clawfoot Tub and Tray with Internal Drain. No matter if your bathroom is classic, modern, or minimal, this bathtub will elevate your bathroom area. It is crafted from 100% pure acrylic to give a modern look and comes with a polished chrome pop-up drain and polished chrome clawfeet. Its classic design will undeniably add to a seamless bathroom ambience. This bathtub does NOT have an overflow. This is done by design. No overflow can be installed on the bathtub.


  • • Overall Exterior Dimensions: 51.2 in. Length x 25.6 in. Width x 30.1 in. Height
  • • Interior Soaking Dimensions: 37.4 in. Bottom Length x 17.7 Bottom Width x 17.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a polished chrome drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.