Zoro Homepage

521-800BG 0.125 in. Plug Forged Black, 5PK

  • Mfr # 4194759

  • Zoro # G510874648


product price: $17.59
/pk 5, $3.52/ea

Key Features

Max. Pressure
300 psi
Pipe Connection Type
MNPT
Pipe Size (Fittings)
1/8 in MNPT
Pipe Fitting Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4194759
Zoro #
G510874648
UPC #
032888309609
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/8 in MNPT

Details

Max. Pressure
300 psi
Pipe Connection Type
MNPT
Pipe Fitting Material
Malleable Iron
Item
Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.