This item is Discontinued.

Streamline 57.9 in L, 31.5 in W, Glossy White, Acrylic, Center N262WH

57.9 in L, 31.5 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N262WH
  • Zoro # G814441461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N262WH
Zoro #
G814441461
UPC #
656750601754
Country of Origin
China

Dimensions

Length
57.9 in
Width
31.5 in
Height
23.6 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Glossy White
Drain Location
Center

Description

Put stressful days behind you with this luxury 58in Streamline N262WH Freestanding Tub and Tray With Internal Drain an all-time classic that has been upgraded for ultimate comfort. Measuring at 57.9 inches and with a capacity of 74 gallons, the 58in Streamline N262WH Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. Made of 100% pure acrylic with a glossy white finish, this upgraded bathtub features an overflow design that will add a touch of luxury and elegance to your space. In addition, this model comes with a glossy white pop-up drain.


  • • Overall Exterior Dimensions: 57.9 in. Length x 31.5 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 20.5 in. Bottom Width x 15.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.