This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center N1122CH-CH

59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center (Discontinued)

  • Mfr # N1122CH-CH
  • Zoro # G314433782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1122CH-CH
Zoro #
G314433782
UPC #
724696643814
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
26 in

Details

Color
Glossy Black
Material
Acrylic
Finish
Drain & Clawfoot Finish: Polished Chrome
Drain Location
Center

Description

With a footprint of 59.1 inches and a glossy black exterior, this clawfoot style bathtub is ideal for both modern and classic bathrooms. This 59in Streamline N1122CH-CH Clawfoot Tub and Tray With Internal Drain comes with polished chrome clawfeet and features a polished chrome pop-up drain just the right combination of class and style. And when it comes to practicality, this tub also scores high not only does it have a capacity of 48 gallons, but it is also crafted from durable acrylic material that is made to withstand any signs of use including scratches and stains. And to top it all off, the installation of this clawfoot style bathtub is easier than ever. This bathtub does NOT have an overflow. This is done by design. No overflow can be installed on the bathtub.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 26 in. Height
  • • Interior Soaking Dimensions: 33.1 in. Bottom Length x 14.6 in. Bottom Width x 17.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a polished chrome drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.