This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy White, Acrylic, Center N621BL

59.1 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N621BL
  • Zoro # G114431544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N621BL
Zoro #
G114431544
UPC #
656750602584
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Black
Drain Location
Center

Description

With a footprint of 59 inches and a glossy white exterior, this freestanding style bathtub is ideal for both modern and classic bathrooms. In addition, this 59in Streamline N621BL Soaking Freestanding Tub and Tray With Internal Drain bathtub comes with a matte black pop-up drain just the right combination of class and style. And when it comes to practicality, this tub also scores high not only does it have a capacity of 58 gallons, but it is also crafted from a durable acrylic material that is made to withstand any signs of use, including scratches and stains. And to top it all off, the installation of this freestanding style bathtub is easier than ever.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 18.9 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.