Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 59.1 in L, 28.7 in W, Glossy White, Acrylic, Reversible N2080WH

59.1 in L, 28.7 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N2080WH
  • Zoro # G814438577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2080WH
Zoro #
G814438577
UPC #
786032142030
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.7 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Glossy White
Drain Location
Reversible

Description

The 59in Streamline N2080WH Freestanding Tub and Tray With Internal Drain is designed to maximize your comfort while adding a luxurious touch to your bathrooms ambiance. This bathtub measures at 59 inches and can hold up to 69 gallons of water just right for a relaxing and soothing bathing experience. For maximum longevity, this bathtub is made from durable acrylic. And on top of everything, it comes with a glossy white interior and features a preinstalled internal drain that adds a hint of style and grace to the bathtub.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.7 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 44.9 in. Bottom Length x 20.9 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.