This item is Discontinued.

Streamline 59.1 in L, 31.5 in W, Unfinished, Porcelain-Enamel Cast Iron, Reversible R5620ORB

59.1 in L, 31.5 in W, Unfinished, Porcelain-Enamel Cast Iron, Reversible (Discontinued)

  • Mfr # R5620ORB
  • Zoro # G614441654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5620ORB
Zoro #
G614441654
UPC #
656750593264
Country of Origin
China

Dimensions

Length
59.1 in
Width
31.5 in
Height
21.7 in

Details

Color
Unfinished
Material
Porcelain-Enamel Cast Iron
Finish
Drain Finish: Matte Oil Rubbed Bronze
Drain Location
Reversible

Description

Indulge in the soothing comfort of the 59in Streamline Cast Iron R5620ORB Drop In Bathtub with External Drain. Designed with a drop-in style in mind for easy installation and matte oil rubbed bronze external drain for style and practicality, this bathtub is everything you have been dreaming of. And when it comes to quality, this 59-inch drop-in bathtub meets and excels expectations. It is made from durable cast iron that promises to keep the surface untouched for many years to come. And of course, you dont have to worry about water fill because the 59in Streamline Cast Iron R5620ORB Drop In Bathtub with External Drain can hold up to 45 gallons of water.


  • • Overall Exterior Dimensions: 59.1 in. Length x 31.5 in. Width x 21.7 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 16.5 in. Bottom Width x 13 in. Soaking Height
  • • Our cast-iron material is melted and integrally formed at a high temperature. Cast-iron is resistant to compression and deformation and will retain its pristine form for more than 50 years with proper maintenance.
  • • The bottom of each bathtub has a non-slip surface which is then sandblasted to integrate it into the bathtub. Doing so makes the bathtub look both aesthetically beautiful and safe when stepping in and out of the bathtub to bathe.
  • • Our proprietary gravity casting and vacuum casting production line is at the forefront of technological advancement which allows us to manufacture bathtubs that are accurate in shape and size
  • • The porcelain-enamel that is used is sprayed with 3 layers of enamel that are each 2mm thick. Doing so creates a bathtub that is easy to clean, will not discolor nor crack, while creating acid, alkali and scratch resistance.
  • • Porcelain-enameled cast iron allows for maximum heat retention to enjoy baths for longer periods of time
  • • The sheer thickness of our cast-iron bathtubs creates sound dampening properties. When water is filling the tub, the sound of water flow is minimal and absorbed, reducing disruption of the ambience in your bathroom.
  • • The bathtub design that is implemented in our bathtub models mimics a humanized backrest slope, making every bath feel comfortable while resting in a natural position.
  • • This bathtub comes with an external drain that includes a matte oil-rubbed bronze pop-up drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.