Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamline 60 in L, 32 in W, Glossy White, Acrylic, Center N181BGL

60 in L, 32 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N181BGL
  • Zoro # G114434774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N181BGL
Zoro #
G114434774
UPC #
724696644736
Country of Origin
China

Dimensions

Length
60 in
Width
32 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Gold
Drain Location
Center

Description

Spoil yourself with this 60in Streamline N181BGL Soaking Freestanding Tub and Tray With Internal Drain. Equipped with a brushed gold pop-up drain designed to fit 53 gallons of water, this bathtub will bring a personal spa right to your home. The 60in Streamline N181BGL Soaking Freestanding Tub and Tray With Internal Drain comes with a glossy white finish that promises to add a touch of uniqueness to your bathroom area, and is specially crafted from durable acrylic material to withstand any signs of use. And saving the best for last - the freestanding style of this bathtub makes installation incredibly easy. This bathtub does NOT have an overflow. This is done by design. No overflow can be installed on the bathtub.


  • • Overall Exterior Dimensions: 60 in. Length x 32 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 40.6 in. Bottom Length x 16.5 in. Bottom Width x 18.1 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a brushed gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.