This item is Discontinued.

Streamline 62.2 in L, 30.7 in W, Glossy White, Acrylic, Reversible N1020PNK-IN-PNK

62.2 in L, 30.7 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N1020PNK-IN-PNK
  • Zoro # G114438352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1020PNK-IN-PNK
Zoro #
G114438352
UPC #
641837677616
Country of Origin
China

Dimensions

Length
62.2 in
Width
30.7 in
Height
30.3 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Pink
Drain Location
Reversible

Description

No wonder why the 62in Streamline N1020PNK-IN-PNK Clawfoot Tub and Tray With Internal Drain is one of the best-selling 62-inch bathtubs. This bathtub matches convenience with comfort by holding up to 53 gal. of water and featuring a matte pink internal drain and matte pink clawfeet. Yet, it does not compromise on quality. Crafted from sturdy acrylic material, this bathtub will remain untouched for decades to come. And to make this even better the clawfoot style of this bathtub, finished with a glossy white color, will take your bathing experience to another level.


  • • Overall Exterior Dimensions: 62.2 in. Length x 30.7 in. Width x 30.3 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 17.7 in. Bottom Width x 18.5 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte pink drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||
  • • There is NO deck mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.