This item is Discontinued.

Streamline 66.9 in L, 28.3 in W, Glossy White, Acrylic, Center N581BL

66.9 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N581BL
  • Zoro # G314428412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N581BL
Zoro #
G314428412
UPC #
656750602706
Country of Origin
China

Dimensions

Length
66.9 in
Width
28.3 in
Height
26 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Black
Drain Location
Center

Description

Put stressful days behind you with this luxury 67in Streamline N581BL Freestanding Tub and Tray With Internal Drain an all-time classic that has been upgraded for ultimate comfort. Measuring at 66.9 inches and with a capacity of 66 gallons, the 67in Streamline N581BL Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. Made of 100% pure acrylic with a glossy white finish, this upgraded bathtub features an overflow design that will add a touch of luxury and elegance to your space. In addition, this model comes with a matte black pop-up drain.


  • • Overall Exterior Dimensions: 66.9 in. Length x 28.3 in. Width x 26 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 18.5 in. Bottom Width x 15 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.