This item is Discontinued.

Streamline 66.9 in L, 29.1 in W, Glossy White, Acrylic, Center N1121BGL-BGL

66.9 in L, 29.1 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N1121BGL-BGL
  • Zoro # G814427649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1121BGL-BGL
Zoro #
G814427649
UPC #
46655147387
Country of Origin
China

Dimensions

Length
66.9 in
Width
29.1 in
Height
26 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Brushed Gold
Drain Location
Center

Description

The 67in Streamline N1121BGL-BGL Clawfoot Tub and Tray With External Drain is designed to maximize your comfort while adding a luxurious touch to your bathrooms ambiance. This bathtub measures at 66.9 inches and can hold up to 60 gallons of water just right for a relaxing and soothing bathing experience. For maximum longevity, this bathtub is made from durable acrylic. And on top of everything, it comes with a glossy white exterior and features a brushed gold drain and brushed gold claw feet that add a hint of style and grace to the bathtub.


  • • Overall Exterior Dimensions: 66.9 in. Length x 29.1 in. Width x 26 in. Height
  • • Interior Soaking Dimensions: 40.9 in. Bottom Length x 15.7 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matching brushed gold overflow cover and drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.