This item is Discontinued.

Streamline 66.9 in L, 29.5 in W, Glossy White, Acrylic, Center N1800ORB

66.9 in L, 29.5 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N1800ORB
  • Zoro # G614433789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1800ORB
Zoro #
G614433789
UPC #
656750600757
Country of Origin
China

Dimensions

Length
66.9 in
Width
29.5 in
Height
24 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Oil Rubbed Bronze
Drain Location
Center

Description

Treat yourself to an exquisite, spa-like bathtub. Of course, we are talking about the upgraded 67in Streamline N1800ORB Freestanding Tub and Tray With Internal Drain. Measuring at 66.9 inches and with a capacity of 66 gallons, the 67in Streamline N1800ORB Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. Whether your bathroom is classic, modern, or minimal, this bathtub will elevate your bathroom area. It is crafted from 100% pure acrylic to give a modern look and comes with a matte oil rubbed bronze pop-up drain. Its classic design and overflow will undeniably add to a seamless bathroom ambiance.


  • • Overall Exterior Dimensions: 66.9 in. Length x 29.5 in. Width x 24.0 in. Height
  • • Interior Soaking Dimensions: 47.2 in. Bottom Length x 18.5 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.