This item is Discontinued.

Streamline 66.9 in L, 29.5 in W, Glossy White, Acrylic, Center N1800WH

66.9 in L, 29.5 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N1800WH
  • Zoro # G114433753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1800WH
Zoro #
G114433753
UPC #
656750600184
Country of Origin
China

Dimensions

Length
66.9 in
Width
29.5 in
Height
24 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Glossy White
Drain Location
Center

Description

This spacious 67-inch Streamline N1800WH with 66 gallons capacity is all you need for a relaxing night. Featuring a freestanding style that allows for easy installation and is equipped with a glossy white pop-up drain that adds a touch of exclusivity, this bathtub will meet and exceed your expectations. And when it comes to longevity, this tub promises to last for many years to come since it is crafted from durable acrylic. And leaving the best for last - it comes in a glossy white finish that will add a hint of luxury to your bathroom ambiance.


  • • Overall Exterior Dimensions: 66.9 in. Length x 29.5 in. Width x 24.0 in. Height
  • • Interior Soaking Dimensions: 47.2 in. Bottom Length x 18.5 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.