This item is Discontinued.

Streamline 66.9 in L, 30.7 in W, Glossy White, Acrylic, Center N1701BGL

66.9 in L, 30.7 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N1701BGL
  • Zoro # G914430839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1701BGL
Zoro #
G914430839
UPC #
046655142023
Country of Origin
China

Dimensions

Length
66.9 in
Width
30.7 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Gold
Drain Location
Center

Description

Indulge in the soothing comfort of 67in Streamline N1701BGL Soaking Freestanding Tub and Tray With Internal Drain. Designed with a freestanding style in mind for easy installation and a brushed gold pop-up drain for style and practicality, this bathtub is everything you have been dreaming of. And when it comes to quality, this 67-inch freestanding bathtub meets and excels expectations. It is made from durable acrylic that promises to keep the surface untouched for many years to come. And of course, you dont have to worry about water fill because the 67in Streamline N1701BGL Soaking Freestanding Tub and Tray With Internal Drain can hold up to 66 gallons of water.


  • • Overall Exterior Dimensions: 66.9 in. Length x 30.7 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 45.3 in. Bottom Length x 18.5 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a brushed gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.