This item is Discontinued.

Streamline 70.3 in L, 31.5 in W, Glossy White, Acrylic, Center N321BNK

70.3 in L, 31.5 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N321BNK
  • Zoro # G914430488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N321BNK
Zoro #
G914430488
UPC #
656750600894
Country of Origin
China

Dimensions

Length
70.3 in
Width
31.5 in
Height
23.6 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Nickel
Drain Location
Center

Description

The 70in Streamline N321BNK Soaking Freestanding Tub and Tray With Internal Drain is designed to maximize your comfort while adding a luxurious touch to your bathrooms ambiance. This bathtub measures 70.3 inches and can hold up to 79 gallons of water just suitable for a relaxing and soothing bathing experience. For maximum longevity, this bathtub is made from durable acrylic material a sturdy material to withstand scratches, stains, and other signs of wear and tear. And on top of everything, it comes with a glossy white exterior and features a brushed nickel pop-up drain that adds a hint of style and grace to the bathtub.


  • • Overall Exterior Dimensions: 70.3 in. Length x 31.5 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 47.2 in. Bottom Length x 19.7 in. Bottom Width x 16.5 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.