Zoro Homepage

Coil 5/8 in Outside Dia, 60 ft Length, Soft Type L

  • Mfr # LS04060

  • Zoro # G716452176


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5/8 in
Copper Tube Type
Soft Type L
Tube Length
60 ft
Tube Material
Copper
Copper Tube Shape
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS04060
Zoro #
G716452176
UPC #
685768233602
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Tube Length
60 ft

Details

Copper Tube Type
Soft Type L
Tube Material
Copper
Copper Tube Shape
Coil

Description

COPPER TUBING TYPE L 1/2X60 Streamline copper tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline copper tube is available in all common types including K-type, L-type, M-type and DWV. Each piece of tube is incised marked and color coded for easy, long-lasting identity. Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline copper tube the preferred and specified brand of industry professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.