Coil Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR

  • Mfr # D 22050P

  • Zoro # G2637713


product price:  $781.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
1 3/8 in
Tube Size
1 3/8 in
Application
Air Conditioning, Refrigeration
Copper Tube Shape
Coil
Wall Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D 22050P
Zoro #
G2637713
UPC #
685768234029
Country of Origin
United States

Dimensions

Outside Dia.
1 3/8 in
Tube Size
1 3/8 in
Wall Thickness
0.055 in
Tube Length
50 ft
Inside Dia.
1.265 in
Overall Length
50 ft
Inside Diameter
1.265 in
Copper Tube Size
1 3/8 in
Outside Diameter
1 3/8 in

Details

Application
Air Conditioning, Refrigeration
Copper Tube Shape
Coil
Max. Pressure
439 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
Type ACR
Item
Tubing
Copper Tube Coating
None
Standards
ASTM B280, UNS C12200
Soft/Hard
Soft
Material
Copper
Maximum Operating Temperature
400 Degrees F
Temper
Soft
Coil Weight
44.2 lb
Minimum Operating Temperature
100 Degrees F
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Material Grade
C12200
Fabrication
Seamless
Cleaned and Capped
No
System of Measurement
Inch
Industry Application
HVACR, Mechanical
Tube Form
Coil
Maximum Operating Pressure
625 psi @ 200 Degrees F
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Air Conditioning, Refrigeration, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 3/8 in, Fabrication Seamless, Inside Diameter 1.265 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 625 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 3/8 in, Overall Length 50 ft, Standards ASTM B280, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.055 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.