Coil Tubing, 3/8 in Outside Dia, 50 ft Length, ACR

  • Mfr # DY06050

  • Zoro # G2977877


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3/8 in
Tube Size
3/8 in
Application
Natural Gas, Propane
Copper Tube Shape
Coil
Wall Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY06050
Zoro #
G2977877
UPC #
685768316565
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Tube Size
3/8 in
Wall Thickness
0.032 in
Tube Length
50 ft
Inside Dia.
0.311 in
Inside Diameter
0.311 in
Outside Diameter
3/8 in
Copper Tube Size
1/4 in
Overall Length
50 ft

Details

Application
Natural Gas, Propane
Copper Tube Shape
Coil
Max. Pressure
984 psi
Tube Material
Copper
Temp. Range
150 Degrees F to 400 Degrees F
Copper Tube Type
ACR
Item
Tubing
Soft/Hard
Soft
Standards
ASTM B280, UNS C12200
Copper Tube Coating
Yellow Plastic
For Environment
Chemical
Tube Form
Coil
Coating Color
Yellow
Coil Weight
6.7 lb
Material
Copper
For Fluid Type
Natural Gas, Water
Minimum Operating Temperature
150 Degrees F
Industry Application
HVACR, Mechanical
System of Measurement
Inch
Maximum Operating Pressure
787 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Finish/Coating
Polyethylene Coated
Temper
Soft
Fabrication
Seamless
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Natural Gas, Propane, Coating Color Yellow, Copper Tube Size 1/4 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 0.311 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 787 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Standards ASTM B280, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.032 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.