Coil Tubing, 5/8 in Outside Dia, 50 ft Length, ACR

  • Mfr # DY10050

  • Zoro # G3430926


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5/8 in
Tube Size
5/8 in
Application
Natural Gas, Propane
Copper Tube Shape
Coil
Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY10050
Zoro #
G3430926
UPC #
685768316589
Country of Origin
Canada

Dimensions

Outside Dia.
5/8 in
Tube Size
5/8 in
Wall Thickness
0.035 in
Tube Length
50 ft
Inside Dia.
0.555 in
Inside Diameter
0.555 in
Copper Tube Size
1/2 in
Outside Diameter
5/8 in
Overall Length
50 ft

Details

Application
Natural Gas, Propane
Copper Tube Shape
Coil
Max. Pressure
618 psi
Tube Material
Copper
Temp. Range
150 Degrees F to 400 Degrees F
Copper Tube Type
ACR
Item
Tubing
Standards
ASTM B280, UNS C12200
Soft/Hard
Soft
Copper Tube Coating
Yellow Plastic
Material Grade
C12200
Material
Copper
Industry Application
HVACR, Mechanical
Coating Color
Yellow
For Fluid Type
Natural Gas, Water
Tube Form
Coil
For Environment
Chemical
Minimum Operating Temperature
150 Degrees F
Fabrication
Seamless
Maximum Operating Temperature
400 Degrees F
Coil Weight
12.55 lb
System of Measurement
Inch
Maximum Operating Pressure
700 psi @ 200 Degrees F
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Temper
Soft
Finish/Coating
Polyethylene Coated
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Natural Gas, Propane, Coating Color Yellow, Copper Tube Size 1/2 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 0.555 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 700 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Standards ASTM B280, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.